15PC HS-CO 1/16-1/2X1/32 135DEG TIN-TIP
- Mfr # C66114
- Zoro # G023507071
product price:
$
89.99
/ea
Key Features
System of Measurement
Inch
Point Type
Split Point
Spiral Direction
Right Hand
Material
Cobalt
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C66114
- Zoro #
- G023507071
- UPC #
- 697334661146
- Country of Origin
- China
Details
- System of Measurement
- Inch
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Material
- Cobalt
- Item
- Set
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Titanium Nitride (TiN) Tip
- Flute Type
- Spiral Flute
Description
135° HS-CO HD Jobber Length Drill TiN-Tipped Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.