Zoro Homepage

1.60mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C18906

  • Zoro # G7682921


product price: $2.25
/ea

Key Features

Overall Length
43 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.6 mm
Number of Flutes
2
Shank Dia.
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18906
Zoro #
G7682921
UPC #
697334189060
Country of Origin
United States

Dimensions

Overall Length
43 mm
Drill Bit Size
1.6 mm
Shank Dia.
1.6 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
20 mm
Shank Length
23 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
37/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.013mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.6 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0630, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.