
16.25mm 118 Degree HSS General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC
Mfr # C62923
Zoro # G4952687
product price:Â $28.85
/eaKey Features
Overall Length
184 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
16.25 mm
Number of Flutes
2
Shank Dia.
16.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C62923
Zoro #
G4952687
UPC #
697334629238
Country of Origin
United States
Dimensions
Overall Length
184 mm
Drill Bit Size
16.25 mm
Shank Dia.
16.2 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
59 mm
Flute Length
125 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 11/16 in
Drill Point Length
0.1922mm
Description
Jobber Length Drill Bit, Drill Bit Size 16.25 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.6398, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.