16PC Plug Hand Tap and Two-Piece Die Set 5514 Cle-line 7 Sizes M6 To M18

  • Mfr # C00614

  • Zoro # G2731102


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
M6x1, M8x1.25, M10x1.5, M12x1.75, M14x2, M16x2
Number of Pieces
16
Material
High Speed Steel
Thread Direction
Right Hand
Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00614
Zoro #
G2731102
UPC #
697334006145
Country of Origin
India

Dimensions

Sizes Included
M6x1, M8x1.25, M10x1.5, M12x1.75, M14x2, M16x2
Cutting Sizes
10
Size Range
M6 to M18
Tap Dimension Type
Metric
Size/Range
M6 to M18
75% Thread Drill Size
10.30mm, 12.00mm, 14.00mm, 5.00mm, 8.50mm, H
Max. Die Thread Size
M16x2
Min. Tap Thread Size
M6x1
Dimensions Standard
Metric
65% Thread Drill Size
10.50mm, 11/32 in, 13/64 in, 31/64 in, 9/16 in, I
Min. Bore Dia.
M6
Tap Sizes Included
M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M6 x 1, M8 x 1.25
Thread Sizes Included
M10X1.5, M12X1.75, M14X2, M16X2, M6X1, M8X1.25
55% Thread Drill Size
12.50mm, 14.50mm, 27/64 in, 5.25mm, 7.10mm, 8.90mm
Die Thread Sizes Included
M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M6 x 1, M8 x 1.25
Max. Tap Thread Size
M14x2

Details

Item
Tap and Die Set
Number of Pieces
16
Material
High Speed Steel
Thread Direction
Right Hand
Type
Metric
Tap Chamfer
Plug
Left/Right Hand
Right Hand
Thread Type
Metric
Die Type
Round
SAE or Metric
Metric
Finish
Mill
Die Material
High Speed Steel
Tap Wrench Number
13
Standards
Yes
Includes
Tap, Die and Collet for Each Size, Plastic Case
Tap Material
High Speed Steel
Die Shape
Round
Thread Standard
Metric
Number of Dies in Set
6
Die Material Grade
Carbon Steel
Case Type
Plastic
Number Of Taps
6
Thread Pitch
1.00mm, 1.25mm, 1.50mm, 1.75mm, 2.00mm
Tap Type
Plug

Description

Tap and Die Set, Number of Pieces 16, Die Shape Round, Tap Type Plug, Die Material High Speed Steel, Thread Sizes Included M10x1.5, M12x1.75, M14x2, M16x2, M6x1, M8x1.25, Die Thread Sizes Included M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M6 x 1, M8 x 1.25, Number Of Taps 6, Number of Dies in Set 6, Thread Standard Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.