Zoro Homepage

1802 1.30MM HSCO HD JOBBER DRILL

  • Mfr # C18903

  • Zoro # G712007455


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Overall Length
38 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.3 mm
Number of Flutes
2
Shank Dia.
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18903
Zoro #
G712007455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
1.3 mm
Shank Dia.
1.3 mm
Depth:Dia. Ratio
4xD
Flute Length
16 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Description

Jobber Length Drill Bit, Drill Bit Size 1.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, Straw/Bronze, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.