Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1802 2.30MM HSCO HD JOBBER DRILL

  • Mfr # C18913

  • Zoro # G512007266


product price: $2.49
/ea
Sold in multiples of 12 for $29.88

Key Features

Overall Length
53 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2.3 mm
Number of Flutes
2
Shank Dia.
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18913
Zoro #
G512007266
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 mm
Drill Bit Size
2.3 mm
Shank Dia.
2.3 mm
Depth:Dia. Ratio
4xD
Flute Length
27 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Standards
ASME B94.11M
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
List Number
1802
Drill Bit Point Type
Split Point
Material Grade - Machining
M35
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, N, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 2.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, Straw/Bronze, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.