Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1802 6.70MM HSCO HD JOBBER DRILL

  • Mfr # C18957

  • Zoro # G512007228


product price: $5.39
/ea
Sold in multiples of 12 for $64.68

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6.7 mm
Number of Flutes
2
Shank Dia.
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18957
Zoro #
G512007228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101 mm
Drill Bit Size
6.7 mm
Shank Dia.
6.7 mm
Flute Length
63 mm
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
List Number
1802
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Standards
ASME B94.11M
Material Grade - Machining
M35
Drill Bit Point Type
Split Point
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, Straw/Bronze, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.