Zoro Homepage

1802 7.90MM HSCO HD JOBBER DRILL

  • Mfr # C18969

  • Zoro # G512007198


product price: $7.59
/ea
Sold in multiples of 6 for $45.54

Key Features

Overall Length
117 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7.9 mm
Number of Flutes
2
Shank Dia.
7.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18969
Zoro #
G512007198
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
117 mm
Drill Bit Size
7.9 mm
Shank Dia.
7.9 mm
Depth:Dia. Ratio
4xD
Flute Length
75 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Description

Jobber Length Drill Bit, Drill Bit Size 7.9 mm, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, Straw/Bronze, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.