Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1845 3/8X3/4 SA-3NX CYLINDER NO EC F/SS

  • Mfr # C10404

  • Zoro # G011930881


product price: $27.69
/ea

Key Features

Trade Number
SA-3NX
Overall Length
2 1/2 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10404
Zoro #
G011930881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Dia.
3/8 in
Head Length
3/4 in

Details

Trade Number
SA-3NX
Shank Material
Hardened Steel
Item
Carbide Bur
Primary Material Application
Stainless Steel
Head Shape
Cylinder
End Type
Flat
System of Measurement
Inch
List Number
1845
Cut Type
Double
Coating
Bright (Uncoated)
Head Material
Carbide
Operating Speed - Maximum
66,000 RPM

Description

Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-3NX, Primary Material Application Stainless Steel, Head Shape Cylinder, Operating Speed - Maximum 66,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.