Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1847 1/4X5/8 SC-1L6NX CYLINDER BN FOR SS

  • Mfr # C10407

  • Zoro # G911930547


product price: $36.49
/ea

Key Features

Trade Number
SC-1L6NX
Overall Length
6 1/2 in
Shank Dia.
1/4 in
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10407
Zoro #
G911930547
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
1/2 in

Details

Trade Number
SC-1L6NX
Item
Carbide Bur
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Operating Speed - Maximum
70,000 RPM
System of Measurement
Inch
List Number
1847
Coating
Bright (Uncoated)
Head Shape
Ball
Head Material
Carbide
End Type
Radius
Cut Type
Double

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/2 in, Trade Number SC-1L6NX, Primary Material Application Stainless Steel, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.