Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1847 1/4X5/8 SC-1NX CYLINDER BN FOR SS

  • Mfr # C10406

  • Zoro # G611930571


product price: $23.59
/ea

Key Features

Trade Number
SC-1NX
Overall Length
2 in
Primary Material Application
Stainless Steel
Shank Dia.
1/4 in
Shank Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10406
Zoro #
G611930571
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Head Length
5/8 in
Head Dia.
1/4 in

Details

Trade Number
SC-1NX
Primary Material Application
Stainless Steel
Shank Material
Solid Carbide
Item
Carbide Bur
Head Material
Carbide
List Number
1847
Head Shape
Cylinder
System of Measurement
Inch
Operating Speed - Maximum
70,000 RPM
End Type
Radius
Cut Type
Double
Coating
Bright (Uncoated)

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1NX, Primary Material Application Stainless Steel, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.