Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1847 3/8X3/4 SC-3L6NX CYLINDER BN FOR SS

  • Mfr # C10409

  • Zoro # G711930563


product price: $43.69
/ea

Key Features

Trade Number
SC-3L6NX
Overall Length
6 3/4 in
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10409
Zoro #
G711930563
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Shank Dia.
1/4 in
Head Length
3/8 in
Head Dia.
3/8 in

Details

Trade Number
SC-3L6NX
Item
Carbide Bur
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Operating Speed - Maximum
66,000 RPM
Head Shape
Ball
Head Material
Carbide
Coating
Bright (Uncoated)
System of Measurement
Inch
List Number
1847
Cut Type
Double
End Type
Radius

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SC-3L6NX, Primary Material Application Stainless Steel, Head Shape Ball, Operating Speed - Maximum 66,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.