Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1848 7/16X1 SF-4NX ROUND NOSE TREE F/ SS

  • Mfr # C10412

  • Zoro # G711930501


product price: $37.15
/ea

Key Features

Trade Number
SF-4NX
Overall Length
2 1/2 in
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10412
Zoro #
G711930501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Length
3/4 in
Head Dia.
7/16 in

Details

Trade Number
SF-4NX
Item
Carbide Bur
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Head Shape
Tree
End Type
Radius
Operating Speed - Maximum
58,000 RPM
Coating
Bright (Uncoated)
List Number
1848
Head Material
Carbide
System of Measurement
Inch
Cut Type
Double

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-4NX, Primary Material Application Stainless Steel, Head Shape Tree, Operating Speed - Maximum 58,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.