Zoro Homepage

1849 1/2X1 SG-5NX POINTED TREE FOR SS

  • Mfr # C10418

  • Zoro # G611930748


product price: $44.79
/ea

Key Features

Trade Number
SG-5NX
Overall Length
2 3/4 in
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10418
Zoro #
G611930748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in

Details

Trade Number
SG-5NX
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
Item
Carbide Bur
Coating
Bright (Uncoated)
Operating Speed - Maximum
50,000 RPM
Head Shape
Tree
List Number
1849
Cut Type
Double
System of Measurement
Inch
Head Material
Carbide
End Type
Pointed

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-5NX, Primary Material Application Stainless Steel, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 1849, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.