Zoro Homepage

1849 1/4X1/2 SG-51NX POINTED TREE FOR SS

  • Mfr # C10417

  • Zoro # G311930758


product price: $18.69
/ea

Key Features

Trade Number
SG-51NX
Overall Length
1 3/4 in
Primary Material Application
Stainless Steel
Shank Dia.
1/8 in
Shank Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10417
Zoro #
G311930758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Shank Dia.
1/8 in
Head Length
1/2 in
Head Dia.
1/4 in

Details

Trade Number
SG-51NX
Item
Carbide Bur
Primary Material Application
Stainless Steel
Shank Material
Hardened Steel
System of Measurement
Inch
Operating Speed - Maximum
70,000 RPM
Head Shape
Tree
Cut Type
Double
List Number
1849
Head Material
Carbide
End Type
Pointed
Coating
Bright (Uncoated)

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SG-51NX, Primary Material Application Stainless Steel, Head Shape Tree, Operating Speed - Maximum 70,000 RPM, List Number 1849, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.