Zoro Homepage

1851 3/8X5/8X1/4 SE-3NX Oval FOR SS

  • Mfr # C10419

  • Zoro # G311930734


product price: $33.99
/ea

Key Features

Trade Number
SE-3NX
Overall Length
2 3/8 in
Shank Dia.
1/4 in
Primary Material Application
Stainless Steel
Shank Material
Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10419
Zoro #
G311930734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/8 in
Shank Dia.
1/4 in
Head Length
5/8 in
Head Dia.
3/8 in

Details

Trade Number
SE-3NX
Item
Carbide Bur
Primary Material Application
Stainless Steel
Shank Material
Hardened Steel
Head Material
Carbide
Head Shape
Oval
End Type
Radius
Cut Type
Double
Coating
Bright (Uncoated)
List Number
1851
Operating Speed - Maximum
66,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 3/8 in, Trade Number SE-3NX, Primary Material Application Stainless Steel, Head Shape Oval, Operating Speed - Maximum 66,000 RPM, List Number 1851, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.