Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1852 1/4X5/8 SL-1NX 14D INCL ANGLE F/SS

  • Mfr # C10422

  • Zoro # G811930654


product price: $25.19
/ea

Key Features

Trade Number
SL-1NX
Overall Length
2 in
Shank Dia.
1/4 in
Primary Material Application
Stainless Steel
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10422
Zoro #
G811930654
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
5/8 in

Details

Trade Number
SL-1NX
Item
Carbide Bur
Primary Material Application
Stainless Steel
Included Angle
14 Degrees
Shank Material
Solid Carbide
Operating Speed - Maximum
70,000 RPM
Coating
Bright (Uncoated)
System of Measurement
Inch
Head Shape
Cone
Head Material
Carbide
End Type
Radius
Cut Type
Double
List Number
1852

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-1NX, Primary Material Application Stainless Steel, Head Shape Cone, Operating Speed - Maximum 70,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.