Zoro Homepage

1852 5/16X7/8 SL-2NX 14D INCL ANGLE F/SS

  • Mfr # C10423

  • Zoro # G411930641


product price: $31.99
/ea

Key Features

Trade Number
SL-2NX
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Primary Material Application
Stainless Steel
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10423
Zoro #
G411930641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Length
7/8 in
Head Dia.
5/16 in

Details

Trade Number
SL-2NX
Primary Material Application
Stainless Steel
Item
Carbide Bur
Included Angle
14 Degrees
Shank Material
Hardened Steel
Head Material
Carbide
Cut Type
Double
Head Shape
Cone
System of Measurement
Inch
Operating Speed - Maximum
68,000 RPM
Coating
Bright (Uncoated)
List Number
1852
End Type
Radius

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 7/8 in, Included Angle 14 Degrees , Overall Length 2 3/4 in, Trade Number SL-2NX, Primary Material Application Stainless Steel, Head Shape Cone, Operating Speed - Maximum 68,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.