Zoro Homepage

1853 1/4X7/32X1/4X2 SD-1NX Ball FOR SS

  • Mfr # C10426

  • Zoro # G711931003


product price: $23.19
/ea

Key Features

Trade Number
SD-1NX
Overall Length
2 in
Shank Material
Solid Carbide
Primary Material Application
Stainless Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10426
Zoro #
G711931003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Head Length
1/4 in
Head Dia.
1/4 in

Details

Trade Number
SD-1NX
Shank Material
Solid Carbide
Item
Carbide Bur
Primary Material Application
Stainless Steel
End Type
Radius
Operating Speed - Maximum
70,000 RPM
Coating
Bright (Uncoated)
Head Shape
Ball
System of Measurement
Inch
List Number
1853
Head Material
Carbide
Cut Type
Double

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1NX, Primary Material Application Stainless Steel, Head Shape Ball, Operating Speed - Maximum 70,000 RPM, List Number 1853, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.