Zoro Homepage

1854 5/16X3/4X1/4 SH-2NX FLAME FOR SS

  • Mfr # C10430

  • Zoro # G411930634


product price: $30.69
/ea

Key Features

Trade Number
SH-2NX
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10430
Zoro #
G411930634
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Dia.
5/16 in
Head Length
3/4 in

Details

Trade Number
SH-2NX
Item
Carbide Bur
Shank Material
Hardened Steel
Primary Material Application
Stainless Steel
System of Measurement
Inch
Head Material
Carbide
Head Shape
Flame
Coating
Bright (Uncoated)
Operating Speed - Maximum
68,000 RPM
Cut Type
Double
End Type
Radius
List Number
1854

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SH-2NX, Primary Material Application Stainless Steel, Head Shape Flame, Operating Speed - Maximum 68,000 RPM, List Number 1854, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.