1887 7/8" 22MM X 1-1/2" HOLE SAW M3
- Mfr # C24998
- Zoro # G723506886
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Finish
Painted
Saw Dia.
7/8 in
Tooth Material
High Speed Steel
Length of Cut
1-1/2 in
Thickness
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24998
- Zoro #
- G723506886
- UPC #
- 697334249986
- Country of Origin
- China
- Finish
- Painted
- Tooth Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- Hole Saws
Dimensions
- Saw Dia.
- 7/8 in
- Length of Cut
- 1-1/2 in
- Thickness
- 1-1/2 in
Description
Bi-Metal Hole Saw
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.