Shop CLE-LINE
See all product information
Create Account
1887 7/8" 22MM X 1-1/2" HOLE SAW M42
- Mfr # C24999
- Zoro # G023507361
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Tooth Material
Cobalt
Finish
Painted
Length of Cut
1-1/2 in
Thickness
1-1/2 in
Saw Dia.
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24999
- Zoro #
- G023507361
- UPC #
- 697334249993
- Country of Origin
- China
- Tooth Material
- Cobalt
- Finish
- Painted
- Item
- Hole Saws
- System of Measurement
- Inch
Dimensions
- Length of Cut
- 1-1/2 in
- Thickness
- 1-1/2 in
- Saw Dia.
- 7/8 in
Description
Bi-Metal Hole Saw
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.