Shop CLE-LINE
See all product information
Create Account
1/8x1/4 Hardened Steel Shank Double Cut Carbide SC-11 Cle-Line 1847 Cylindrical Ball Nose Bur
- Mfr # C17539
- Zoro # G4956625
product price:Â
$
22.45
/ea
Key Features
Length of Cut
1/2 in
Trade Number
SC-11
Overall Length
2 in
Shank Material
Hardened Steel
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17539
- Zoro #
- G4956625
- UPC #
- 697334175391
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1/2 in
- Overall Length
- 2 in
- Shank Dia.
- 1/4 in
- Head Dia.
- 1/8 in
- Head Length
- 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Trade Number
- SC-11
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Head Material
- Carbide
- Number of Ends
- Single End
- Coating
- Bright (Uncoated)
- Cut Type
- Double
- Head Shape
- Cylinder
- Max. Speed
- 90,000 RPM
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- End Type
- Radius
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- List Number
- 1847
- Operating Speed - Maximum
- 90,000 RPM
- System of Measurement
- Inch
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-11, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.