1/8x1/4 Hardened Steel Shank Standard Cut Carbide SB-11 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C17625
Zoro # G4956817
product price:Â $16.75
/eaKey Features
Length of Cut
1/2 in
Trade Number
SB-11
Overall Length
2 in
Shank Material
Steel
Head Dia.
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C17625
Zoro #
G4956817
UPC #
697334176251
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
2 in
Head Dia.
1/8 in
Shank Dia.
1/4 in
Head Length
1/2 in
Details
Trade Number
SB-11
Item
Cylinder Bur SB
Shank Material
Steel
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Head Material
Carbide
Max. Speed
90,000 RPM
End Type
Flat
Cut Type
Single
Head Shape
Cylinder
Number of Ends
Single End
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
90,000 RPM
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-11, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.