1/8x1/8 Solid Carbide Shank Double Cut Carbide SA-43 Cle-Line 1845 Cylindrical Bur w/o End Cut
Mfr # C17551
Zoro # G4957027
product price: $8.45
/eaKey Features
Length of Cut
9/16 in
Trade Number
SA-43
Overall Length
1 1/2 in
Shank Material
Solid Carbide
Coating
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17551
Zoro #
G4957027
UPC #
697334175513
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Overall Length
1 1/2 in
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
9/16 in
Details
Trade Number
SA-43
Item
Carbide Bur
Shank Material
Solid Carbide
Coating
Bright (Uncoated)
Material Application
, Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Max. Speed
90,000 RPM
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Material
Carbide
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Number of Ends
Single End
Cut Type
Double
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
List Number
1845
End Type
Flat
Head Shape
Cylinder
Operating Speed - Maximum
90,000 RPM
System of Measurement
Inch
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-43, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.