Zoro Homepage

1/8x1/8 Solid Carbide Shank Double Cut Carbide SL-41 Cle-Line 1852 Included Angle Bur

  • Mfr # C10058

  • Zoro # G509197772


product price: $9.29
/ea

Key Features

Trade Number
SL-41
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Shank Material
Solid Carbide
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10058
Zoro #
G509197772
UPC #
697334006800
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Length
3/8 in
Head Dia.
1/8 in

Details

Trade Number
SL-41
Shank Material
Solid Carbide
Included Angle
14 Degrees
Item
Carbide Bur
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Coating
Bright (Uncoated)
Head Shape
Cone
End Type
Radius
Cut Type
Double
Operating Speed - Maximum
90,000 RPM
Head Material
Carbide
List Number
1852
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/8 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SL-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.