Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8x1/8 Solid Carbide Shank Double Cut Carbide SM-43 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C10050

  • Zoro # G809197670


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

Trade Number
SM-43
Overall Length
1 1/2 in
Shank Material
Carbide
Included Angle
7 Degrees
Coating
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10050
Zoro #
G809197670
UPC #
697334006725
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Head Dia.
1/8 in
Head Length
5/8 in

Details

Trade Number
SM-43
Shank Material
Carbide
Included Angle
7 Degrees
Item
Carbide Bur
Coating
Bright (Uncoated)
Cut Type
Double
Head Material
Carbide
Head Shape
Cone
End Type
Pointed
Operating Speed - Maximum
90,000 RPM

Description

Carbide Bur, End Type Pointed, Cut Type Double, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle 7 Degrees , Overall Length 1 1/2 in, Trade Number SM-43, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.