1/8x1/8 Solid Carbide Shank Standard Cut Carbide SB-43 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C17622
Zoro # G4956756
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Length of Cut
9/16 in
Trade Number
SB-43
Overall Length
1 1/2 in
Shank Material
Carbide
End Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17622
Zoro #
G4956756
UPC #
697334176220
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in
Details
Trade Number
SB-43
Item
Cylinder Bur SB
Shank Material
Carbide
End Type
Flat
Cut Type
Single
Head Shape
Cylinder
Max. Speed
90,000 RPM
Head Material
Carbide
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Number of Ends
Single End
Abrading Application
General Purpose Use for Smooth Finish
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
90,000 RPM
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SB-43, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.