1/8x1/8 Solid Carbide Shank Standard Cut Carbide SD-42 Cle-Line 1853 Ball Shaped Bur
Mfr # C17727
Zoro # G4955049
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Length of Cut
1/8 in
Trade Number
SD-42
Overall Length
1-1/2 in
Shank Material
Carbide
Cut Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17727
Zoro #
G4955049
UPC #
697334177272
Country of Origin
United States
Dimensions
Length of Cut
1/8 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/8 in
Details
Trade Number
SD-42
Item
Ball Bur SD
Shank Material
Carbide
Cut Type
Single
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Max. Speed
90,000 RPM
Number of Ends
Single End
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Head Shape
Ball
Coating
Bright (Uncoated)
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
90,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 1-1/2 in, Trade Number SD-42, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.