Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8x1/8 Solid Carbide Shank Standard Cut Carbide SE-41 Cle-Line 1851 Egg Shaped Bur

  • Mfr # C17700

  • Zoro # G4955581


product price: $8.29
/ea

Key Features

Length of Cut
7/32 in
Trade Number
SE-41
Overall Length
1 1/2 in
Shank Material
Carbide
Max. Speed
90,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17700
Zoro #
G4955581
UPC #
697334177005
Country of Origin
United States

Dimensions

Length of Cut
7/32 in
Overall Length
1 1/2 in
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
7/32 in

Details

Trade Number
SE-41
Item
Oval Bur SE
Shank Material
Carbide
Max. Speed
90,000 RPM
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
Head Shape
Oval
Head Material
Carbide
Cut Type
Single
End Type
Radius
Operating Speed - Maximum
90,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-41, Head Shape Oval, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.