1/8x1/8 Solid Carbide Shank Standard Cut Carbide SF-41 Cle-Line 1848 Round Nose Tree Bur
Mfr # C17650
Zoro # G4956266
product price: $7.49
/eaSold in multiples of 2 for $14.98
Key Features
Length of Cut
1/4 in
Trade Number
SF-41
Overall Length
1 1/2 in
Shank Material
Solid Carbide
Head Shape
Tree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17650
Zoro #
G4956266
UPC #
697334176503
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1 1/2 in
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/4 in
Details
Trade Number
SF-41
Item
Carbide Bur
Shank Material
Solid Carbide
Head Shape
Tree
Abrading Application
General Purpose Use for Smooth Finish
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Number of Ends
Single End
Max. Speed
90,000 RPM
Head Material
Carbide
End Type
Radius
Cut Type
Single
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
90,000 RPM
List Number
1848
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.