1/8x1/8 Solid Carbide Shank Standard Cut Carbide SF-42 Cle-Line 1848 Round Nose Tree Bur
Mfr # C17651
Zoro # G4956257
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Length of Cut
1/2 in
Trade Number
SF-42
Overall Length
1 1/2 in
Shank Material
Solid Carbide
Abrading Application
General Purpose Use for Smooth Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17651
Zoro #
G4956257
UPC #
697334176510
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
1 1/2 in
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/2 in
Details
Trade Number
SF-42
Item
Carbide Bur
Shank Material
Solid Carbide
Abrading Application
General Purpose Use for Smooth Finish
Max. Speed
90,000 RPM
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Cut Type
Single
Head Shape
Tree
Coating
Bright (Uncoated)
End Type
Radius
Number of Ends
Single End
Head Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
90,000 RPM
List Number
1848
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.