1/8x1/8 Solid Carbide Shank Standard Cut Carbide SG-41 Cle-Line 1849 Pointed Tree Bur
Mfr # C17675
Zoro # G4956001
product price: $8.49
/eaKey Features
Length of Cut
1/4 in
Trade Number
SG-41
Overall Length
1 1/2 in
Shank Material
Carbide
Number of Ends
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17675
Zoro #
G4956001
UPC #
697334176756
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1 1/2 in
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/4 in
Details
Trade Number
SG-41
Item
Tree Bur SG
Shank Material
Carbide
Number of Ends
Single End
Head Material
Carbide
End Type
Pointed
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Coating
Bright (Uncoated)
Max. Speed
90,000 RPM
Head Shape
Tree
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
90,000 RPM
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.