1/8x1/8 Solid Carbide Shank Standard Cut Carbide SH-41 Cle-Line 1854 Flame Shaped Bur
Mfr # C17750
Zoro # G4954796
product price: $8.29
/eaKey Features
Length of Cut
1/4 in
Trade Number
SH-41
Overall Length
1 1/2 in
Shank Material
Solid Carbide
End Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17750
Zoro #
G4954796
UPC #
697334177500
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/4 in
Details
Trade Number
SH-41
Item
Carbide Bur
Shank Material
Solid Carbide
End Type
Pointed
Cut Type
Single
Max. Speed
90,000 RPM
Coating
Bright (Uncoated)
Head Shape
Flame
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
90,000 RPM
List Number
1854
System of Measurement
Inch
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SH-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Flame, Operating Speed - Maximum 90,000 RPM, List Number 1854, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.