Zoro Homepage

1/8x1/8 Solid Carbide Shank Standard Cut Carbide SM-42 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C17690

  • Zoro # G4955730


product price: $9.19
/ea

Key Features

Length of Cut
7/16 in
Trade Number
SM-42
Overall Length
1 1/2 in
Shank Material
Carbide
Coating
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17690
Zoro #
G4955730
UPC #
697334176909
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
7/16 in

Details

Trade Number
SM-42
Item
Cone Bur
Shank Material
Carbide
Coating
Bright (Uncoated)
End Type
Pointed
Cut Type
Single
Number of Ends
Single End
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Max. Speed
90,000 RPM
Included Angle
14 Degrees
Operating Speed - Maximum
90,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/16 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SM-42, Operating Speed - Maximum 90,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.