19.00mm 118 Degree HSS General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC

  • Mfr # C62931

  • Zoro # G4952617


product price:  $42.99
/ea

Key Features

Overall Length
198 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
19 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62931
Zoro #
G4952617
UPC #
697334629313
Country of Origin
United States

Dimensions

Overall Length
198 mm
Drill Bit Size
19 mm
Shank Dia.
19 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
135 mm
Shank Length
63 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2247mm
Maximum Drilling Depth
3 63/64 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1898
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Decimal Equivalent
0.7480
Series
1898
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Right Hand
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.7480, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.