Shop CLE-LINE
See all product information
Create Account
19.05mmx6mm Hardened Steel Shank Double Cut Carbide SC-7 Cle-Line 1847 Cylindrical Ball Nose Bur
- Mfr # C17523
- Zoro # G4956421
product price:Â
$
72.99
/ea
Key Features
Length of Cut
25.40mm
Trade Number
SC-7
Overall Length
69 29/32 mm
Shank Material
Hardened Steel
Number of Ends
Single End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C17523
- Zoro #
- G4956421
- UPC #
- 697334175230
- Country of Origin
- United States
- Trade Number
- SC-7
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Number of Ends
- Single End
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Head Shape
- Cylinder
- Cut Type
- Double
- Head Material
- Carbide
- Coating
- Bright (Uncoated)
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- End Type
- Radius
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- List Number
- 1847
- System of Measurement
- Metric
Dimensions
- Length of Cut
- 25.40mm
- Overall Length
- 69 29/32 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 19 3/64 mm
- Head Length
- 25 13/32 mm
- Wire Rope Length
- 69 29/32 mm
- Length
- 69 29/32 mm
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 19 3/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SC-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, List Number 1847, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.