1x1/4 Hardened Steel Shank Double Cut Carbide SD-9 Cle-Line 1853 Ball Shaped Bur

  • Mfr # C10066

  • Zoro # G209197737


product price:  $72.65
/ea

Key Features

Trade Number
SD-9
Overall Length
2 11/16 in
Shank Material
Steel
Operating Speed - Maximum
25,000 RPM
Coating
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10066
Zoro #
G209197737
UPC #
697334006886
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Head Length
1 in
Head Dia.
1 in

Details

Trade Number
SD-9
Shank Material
Steel
Item
Carbide Bur
Operating Speed - Maximum
25,000 RPM
Coating
Bright (Uncoated)
Cut Type
Double
Head Shape
Ball
Head Material
Carbide

Description

Carbide Bur, Cut Type Double, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 11/16 in, Trade Number SD-9, Head Shape Ball, Operating Speed - Maximum 25,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.