1x1/4 Hardened Steel Shank Standard Cut Carbide SD-9 Cle-Line 1853 Ball Shaped Bur
Mfr # C17739
Zoro # G4954875
product price:Â $63.39
/eaKey Features
Length of Cut
1 in
Trade Number
SD-9
Overall Length
2-11/16 in
Shank Material
Steel
Head Shape
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17739
Zoro #
G4954875
UPC #
697334177395
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2-11/16 in
Head Dia.
1 in
Shank Dia.
1/4 in
Head Length
1 in
Details
Trade Number
SD-9
Item
Ball Bur SD
Shank Material
Steel
Head Shape
Ball
Material Application
Cast Iron, Non-Ferrous Metals, Steel
Number of Ends
Single End
Max. Speed
25,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Cut Type
Single
Material Category Application
Cast Iron, Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Head Material
Carbide
Primary Material Application
Cast Iron, Non-Ferrous Metals, Steel
Head Material Grade
C2 Submicron
Operating Speed - Maximum
25,000 RPM
Description
Ball Bur SD, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2-11/16 in, Trade Number SD-9, Primary Material Application Cast Iron, Non-Ferrous Metals, Steel, Head Shape Ball, Operating Speed - Maximum 25,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.