Zoro Homepage

2-3/4 70mm M3 Bi-Metal Hole Saw Cle-Line 1887

  • Mfr # C26110

  • Zoro # G1208647


product price: $11.45
/ea

Key Features

Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
M42 Cobalt Bi-Metal
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Max. Cutting Depth
1-7/8"
Teeth per Inch
4/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26110
Zoro #
G1208647
UPC #
093367261108
Country of Origin
China

Dimensions

Max. Cutting Depth
1-7/8"
Saw Dia.
2-3/4"

Details

Primary Saw Application
Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
Tooth Material
M42 Cobalt Bi-Metal
Application
Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
Teeth per Inch
4/6
Item
Hole Saw M3 2-3/4" 70MM 1887
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw M3 2-3/4 In. 70MM 1887

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.