20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF

  • Mfr # C67282

  • Zoro # G4623342


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Hex
Thread Type
UNC, UNF
Die Thread Size
1/4"-20 to 1"-14
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67282
Zoro #
G4623342
UPC #
697334672821
Country of Origin
United States

Dimensions

Die Thread Size
1/4"-20 to 1"-14
Die Thickness
1 in
Size
20PC
Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1-8, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16, 7/8"-14, 1"-14
Die Sizes included
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Largest Thread Size
1"-8
Smallest Thread Size
1/4"-20
Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18

Details

Item
Die Set
Die Shape
Hex
Thread Type
UNC, UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Can Be Used In Repair Work For Dressing Over Bruised And Rusty Threads And Used In Free Machining Materials
Number of Pieces
20
Includes
Plastic Case
Finish - Machining
Bright (Uncoated)
Number of Dies in Set
20
Case Type
Plastic
Thread Standard
UNC, UNF
Die Type
Solid

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 20, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18, Thread Standard UNC, UNF, UNS, Thread Direction Right Hand, Die Sizes included 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Case Type Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.