23/32 118 Degree No 2MT HSS General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC

  • Mfr # C24741

  • Zoro # G709197299


product price:  $37.45
/ea

Key Features

Drill Bit Size
23/32 in
Overall Length
9 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24741
Zoro #
G709197299
UPC #
662355007044
Country of Origin
United States

Dimensions

Drill Bit Size
23/32 in
Overall Length
9 1/2 in
Flute Length
5 5/8 in
Maximum Drilling Depth
5 5/8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Taper Shank Size
MT2

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Decimal Equivalent
0.7188 in
Standards
ASME B94.11M
Measurement System
Fractional Inch
Flute Type
Spiral
List Number
1894
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Radial Point
Primary Material Application
Cast Iron, Steel
Taper Shank Description
Morse Taper
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Shank Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.