24PC 1/4-20 - 1-12 UNC & UNF HSS Plug Hand Tap & Carbon Round Adjustable Die Set Cle-Line

  • Mfr # C67293

  • Zoro # G4951007


product price: $1,653.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
UNC, UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67293
Zoro #
G4951007
UPC #
697334672937
Country of Origin
India

Dimensions

Max. Tap Thread Size
1"-12
65% Thread Drill Size
#5, 10.00mm, 11.00mm, 11.60mm, 12.50mm, 13.90mm, 13/16 in, 16.90mm, 17.70mm, 23.60mm, 25/32 in, 33/64 in, 37/64 in, 57/64 in, 7/32 in, 7/64 in, J, P, R, V
Tap Sizes Included
1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Thread Sizes Included
1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Dimensions Standard
Fractional Inch
Min. Tap Thread Size
1/4"-20
55% Thread Drill Size
#3, 1/2 in, 10.20mm, 11.30mm, 11.80mm, 11/32 in, 13.25mm, 14.20mm, 14.80mm, 15/16 in, 17.20mm, 17.90mm, 20.90mm, 29/32 in, 5.70mm, 51/64 in, 8.40mm, 9/32 in, I, W
Die Thread Sizes Included
1"-12, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Min. Bore Dia.
1/4 in -20 NC
Max. Die Thread Size
1"-12
Tap Shank Dia.
Table 302
75% Thread Drill Size
#7, 11.40mm, 12.20mm, 12.90mm, 16.50mm, 17.50mm, 19.50mm, 20.40mm, 22.25mm, 27/64 in, 5.45mm, 5/16 in, 8.50mm, 9.95mm, U
Tap Overall Length
Table 302

Details

Item
Tap and Die Set
Die Shape
Round
Thread Type
UNC, UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
44
Extension Tap
No
Thread Standard
UNC, UNF
Number Of Taps
20
Extended Shank
No
Tap Series
HTGP
Features
General Purpose Applications
Extended Neck
No
Primary Material Application ISO Code
H, K, M, N, P, S
Tap Finish
Bright (Uncoated)
Tap Material Grade
M2
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Number of Dies in Set
20
Die Finish
Bright (Uncoated)
Tap Wrench Number
#5, #7
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Secondary Material Application ISO Code
M
Die Type
Adjustable
Class of Fit
2B
Powdered Metal Base Material
No
Case Type
Metal
Helix Angle
0 Degrees
Threads per Inch
8, 9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 28
Die Material Grade
Carbon Steel
Thread Limit
H3, H4
Tap Type
Hand Tap
Number of Flutes
4
Primary Material Application
All Materials
Standards
ANSI
Tap Chamfer
Plug
Tap Shank Standard
Table 302
Tap Material
High Speed Steel
Die Series
0610
Measurement System
Fractional Inch

Description

Tap and Die Set, Number of Pieces 44, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included 1 In.-12, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.