Shop CLE-LINE

5/16x6 118 Degree Fast Helix Carbide Tipped Masonry Drill Cle-Line 1889 Bright RHS/RHC

  • Mfr # C23273
  • Zoro # G5502599

product price: 
$
4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Overall Length
5 7/8 in
Shank Dia.
15/64"
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23273
Zoro #
G5502599
UPC #
697334232735
Country of Origin
France
Item
Rebar Cutter Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Point Type
Radial Point
Number of Flutes
2
Series
1819
Drill Bit Point Angle
118 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application
Masonry
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Application
Masonry Operations
Helix Angle
40 Degrees
Decimal Equivalent
0.3125
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Flute Type
Spiral
Silver & Deming Drill
Yes
List Number
CEM12BXL2
Standards
ANSI
Impact Rated
Yes
Material Grade - Machining
HSS+TCT/Masonry
Finish
Bright (Uncoated)
Shank Type
Round
For Workpiece Material
Masonry

Dimensions

Overall Length
5 7/8 in
Shank Dia.
15/64"
Drill Bit Size
5/16 in
Flute Length
4 5/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 9/16 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 3/4 in
Drill Diameter Tolerance
+0.0000"/-0.0010"
Shank Diameter
15/64 in

Description

Rebar Cutter Drill Bit, Straight, 5/16 in, Carbide Tipped, 5 7/8 in Overall Length, Maximum Drilling Depth 3 3/4 in, Shank Diameter 15/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.