Shop CLE-LINE

27/64 135 Degree HSS Heavy-Duty Jobber Length Drill w/3-Flats Cle-Line Import 1607 Black & Gold RHS/RHC

  • Mfr # C69362
  • Zoro # G2130215

product price: 
$
7.45
/ea
Sold in multiples of 6 for $44.70

Key Features

Overall Length
5 3/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
27/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C69362
Zoro #
G2130215
UPC #
697334693628
Country of Origin
Multiple
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Flute Type
Spiral
Decimal Equivalent
0.4219
List Number
1607
Standards
ASME B94.11M
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Series
1607
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
5 3/8 in
Drill Bit Size
27/64 in
Shank Dia.
27/64 in
Flute Length
3 15/16 in
Shank Length
1 7/16 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0874 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.