
2.90mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC
Mfr # C22827
Zoro # G4942631
product price:Â $1.39
/ea
Sold in multiples of 12 for $16.68
Key Features
Overall Length
61 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
2.9 mm
Number of Flutes
2
Shank Dia.
2.9 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22827
Zoro #
G4942631
UPC #
697334228271
Country of Origin
United States
Dimensions
Overall Length
61 mm
Drill Bit Size
2.9 mm
Shank Dia.
2.9 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
28 mm
Flute Length
33 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
31/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0343mm
Description
Jobber Length Drill Bit, Drill Bit Size 2.9 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1142, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.