29PC 1/16-1/2x1/64 HSCO TiN-Tipped 135 Degree HD Jobber Lgth Drill Set Cle-Line 1501-TT

  • Mfr # C66113
  • Zoro # G000443507
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/16 in to 1/2 in by 64ths
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C66113
Zoro #
G000443507
UPC #
697334661139
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Drill Bit Size
1/16 in to 1/2 in by 64ths
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Wire Rope Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN Tipped
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M
Flute Type
Spiral
Primary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Fractional Inch
List Number
1501-TT
Number of Drill Bits
29
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Drill Bit Case Type
Metal Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining TiN Tipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.