2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16

  • Mfr # C22303

  • Zoro # G4799888


product price:  $18.39
/ea

Key Features

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22303
Zoro #
G4799888
UPC #
662355223031
Country of Origin
United States

Dimensions

Sizes Included
5/16, 3/8-16
Thread Sizes Included
3/8"-16
Drill Sizes
5/16 in
Tap Drill Size
5/16 in
Smallest Drill Bit Dia.
5/16 in
Size Range
3/8-16 in
Smallest Thread Size
3/8"-16
Tap Sizes Included
3/8"-16
Drill Bit Dia. Included
5/16 in
Dimensions Standard
Fractional Inch
Largest Thread Size
3/8"-16

Details

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright
Number of Pieces
2
Item
Drill Bit and Tap Set
Shank Type
Straight
Impact Rated
No
Includes
Jobber Drills, Plastic Tube Case, Plug Spiral Point Taps
Thread Type
NC
Number Of Drills
1
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
2B
Thread Standard
UNC
Secondary Material Application ISO Code
M
Tap Material
High Speed Steel
Thread Direction
Right Hand
Drill Series
1898
Primary Material Application
All Materials
Drill Bit Finish
Bright (Uncoated)
Tap Finish
Bright (Uncoated)
Measurement System
Fractional Inch
Features
Spiral Point
Tap Chamfer
Plug
Threads per Inch
16
Tap Type
Spiral Point
Secondary Material Application
Stainless Steel
Thread Pitch
16
Number Of Taps
1
Drill Bit Material
High Speed Steel
Drill Bit Point Angle
118 Degrees
Finish - Machining
Bright (Uncoated)

Description

Drill Bit and Tap Set, Number of Pieces 2, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included 5/16 in, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated Not Impact Rated, Smallest Drill Bit Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.