3.00mmx3mm Solid Carbide Shank Standard Cut Carbide SH-53 Cle-Line 1854 Flame Shaped Bur
Mfr # C17749
Zoro # G4954750
product price: $26.75
/eaKey Features
Length of Cut
9.50mm
Trade Number
SH-53
Overall Length
38 3/32 mm
Shank Material
Carbide
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17749
Zoro #
G4954750
UPC #
697334177494
Country of Origin
United States
Dimensions
Length of Cut
9.50mm
Overall Length
38 3/32 mm
Head Dia.
4 49/64 mm
Shank Dia.
3 mm
Head Length
9 1/2 mm
Details
Trade Number
SH-53
Item
Flame Bur SH
Shank Material
Carbide
Head Material
Carbide
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Shape
Flame
Description
Flame Bur SH, Cut Type Single, Shank Dia. 3 mm, Head Dia. 4 49/64 mm, Head Length 9 1/2 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SH-53, Head Shape Flame, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.