Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.10mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # C18921

  • Zoro # G3630598


product price: $2.69
/ea

Key Features

Overall Length
65 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3.1 mm
Number of Flutes
2
Shank Dia.
3.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18921
Zoro #
G3630598
UPC #
697334189213
Country of Origin
United States

Dimensions

Overall Length
65 mm
Drill Bit Size
3.1 mm
Shank Dia.
3.1 mm
Shank Length
29 mm
Depth:Dia. Ratio
4xD
Flute Length
36 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0253mm
Drill Length Class
Jobber-Length
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
1 1/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.1220
Drill Bit Grouping
Drill Bit
Helix Angle
21 Degrees to 34 Degrees
Spiral Direction
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Standards
ASME B94.11M, DIN 338
List Number
1802
Series
1891
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, N, P, S
Drill Bit Point Type
Split Point
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Flute Type
Spiral
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3.1 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1220, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.